Kennedy

5/32in., Round, Natural Bristle, Sash Brush, Handle Wood

SKU:

KEN5333180K

MPN:

5333180K

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (50+)

    Product Details

    Suited primarily for cutting in or for use on window sashes, these round brushes are ideal for professional use. With wooden handles and a steel ferrule, each brush guarantees a smooth finish. available in varying sizes to suit your needs.


    Features and Benefits
    • Wooden handles provide a firm grip for bolstered control over the brush
    • Available in a range of sizes to allow you to select the one best suited to your applications
    • Steel ferrules firmly hold bristles in place to avoid bristle loss


    Typical Applications
    • Painting
    • Decorating
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Natural

    Bristle Shape

    Round

    Brush Length

    45mm

    Brush Size Number

    No.8

    Brush Type

    Sash Brush

    Brush Width

    5/32in.

    EAN

    5036140229075

    ECLASS Code

    21041102

    Handle Material

    Wood

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904