£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Suited primarily for heavy industrial and commercial work, these round headed striker brushes are used when painting hard to reach areas such as fencing posts, pylons and larger structures such as bridges. With a 24" handle, the product is available in two varying head sizes.
Features and Benefits
• Angled head allows you to reach awkward areas with ease
• Available in two brush sizes to suit your needs
• Wooden handle is comfortable and durable
Typical Applications
• Ideal for use when painting hard to reach or awkward areas such as fence posts, bollards, pylons and other unusually shaped structures
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Type | Striker Brush |
Brush Width | 1.5in. |
EAN | 5036140229341 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |