£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These Sprung Straight JawInternal Circlip Pliers are manufactured from specially selected steels for maximum durability. The dual material grip handle, comprised of a polypropylene core for strength and a soft thermoplastic outer, allows the user to apply the greatest force with the minimum amount of effort. Boasts a double polished head and joint and induction hardened cutting edges. The product is especially suitable for production line environments where repetitive work is undertaken. Available in two various sizes.
Features and Benefits
• Produced from quality selected steels for overall resilience and product longevity
• Handle design allows the user to apply the greatest force with the minimum amount of effort
• Polypropylene core for strength and durability
• Thermoplastic outer for non-slip comfort grip
• Double polished head and joint for an easier tool clean
• Induction hardened cutting edges allow for precision working
• Suitable for production line environments where repetitive work is undertaken
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140028432 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | Rubber |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 40mm |
Jaw Material | High Carbon Steel |
Jaw Opening | 65mm |
Jaw Style | Internal |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 170mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |