£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These high-quality power-combination pliers are designed for professional use. Featuring optimised cutting power and a large cutting diameter, they're ideal for cutting through soft and very hard wire.
Features and Benefits
• Chrome-plated jaws for durability
• Comfort-grip insulated handles for safe and easy use
• Induction-hardened cutting edges provide reliable cutting performance
• Insulated to protect against short-circuits of up to 1000 volts
Typical Applications
• Working with or close to live wires
Standards
• EN 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Capacity | 3mm |
EAN | 5036140497290 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 210mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |