£16.49
Ex VAT
£19.79
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of curved jaw pliers with a built-in wire cutter are great for a variety of applications and material shapes. Can be used as a non-slip pipe wrench or as an all-purpose clamp depending on your needs. Manufactured from heat treated alloy steel for durability and longevity of the product.
Features and Benefits
• Curved jaw makes the product ideal for a variety of applications and material shapes
• Manufactured from high-grade heat-treated alloy steel for optimum resilience and tool durability
• Hardened teeth can grip from any angle for versatility of use
• Classic trigger release gives maximum locking force to easily remove or tighten fasteners
• Adjusting screw tightens to change the pressure delivered and draws materials together
• Also possesses an integral wire cutter that will cut screws and bolts of up to 1/4in. (6mm) diameter in progressive bites
• Available in four varying sizes and specifications to suit your needs
Typical Applications
• Plumbing
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Visegrip |
EAN | 0038548001098 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 25mm |
Jaw Style | Curved |
MFR Part No. | T1002EL4 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 100mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |