£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel with a satin finish, these groove joint waterpump pliers are available in an array of sizes. Each pair boasts textured grip handles for improved comfort and control as well as a groove joint for quick adjustment with serrated jaws for extra grip.
Features and Benefits
• Groove joint allows for quick adjustment
• Serrated jaws deliver additional grip
• Textured grip handles bolster user comfort and grip
• Manufactured from chrome vanadium steel for durability
• Available in a range of sizes to suit your requirements
Typical Applications
• Plumbing
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140023833 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 35mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |