£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Chrome vanadium steel with ergo handles for superior grip. Specially designed cutting edges for use on material such as piano and spring steel wire. The gripping surfaces are suited for gripping round and flat material. ISO: 5746, DIN: 5746.
Attribute | Value |
---|---|
Brand | Bahco |
Cutting Capacity | Iron Wire:2.5mm Piano Wire:2mm |
EAN | 7314150044030 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 36mm |
Jaw Material | Alloy Steel |
Jaw Opening | 25mm |
Jaw Style | Serrated |
MFR Part No. | B2628G-180 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Series | Ergo™ |
Special Features | Spring-Loaded Return |
Standards Met | ISO 5745 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |