Bahco

Ergo™, Slip Joint Pliers, Flat;Pipe Grip, Alloy Steel, 305mm

SKU:

BAH5585225H

MPN:

8225 IP

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (6)

    Product Details

    Featuring a safety ring, these water pump pliers are designed to function at an optimum level over time. Manufactured from alloy steel and boasting a phosphate finish, these pliers have specifically hardened jaws for gripping both flat and round material. Completed with ergonomically designed plastic coated handles. Available in two specifications to suit your needs.


    Features and Benefits
    • Possesses a phosphated finish for bolstered corrosion resistance
    • Constructed from hard wearing alloy steel making it a durable product
    • Ergonomic designed handles designed with Bahco®'s ERGO™ scientific process for optimum grip and comfort whilst using
    • Jaws have been hardened to have superior grip of both round and flat materials


    Typical Applications
    • Ideal for professional use due to their hardy design, but can also be used by DIY enthusiasts and hobbyists


    Standards
    • ISO 8976


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150101764

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Chemically Blackened

    Handle Material

    Polypropylene Thermoplastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    63mm

    Jaw Material

    Alloy Steel

    Jaw Opening

    55mm

    Jaw Style

    Flat Pipe Grip

    MFR Part No.

    8225 IP

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    315mm

    Series

    Ergo™

    Special Features

    Corrosion-Resistant

    Type

    Slip Joint Pliers

    UNSPSC Code

    27112100

    VDE

    No