Rutland

Dutch Hoe, Carbon Steel, Aluminium Shaft

1 Variations

The dutch hoe is made from carbon steel with an aluminium shaft designed for removing shallow-rooted weeds and light surface cultivation.

Features and Benefits
• Carbon steel blade offers durability and resilience
• Aluminium shaft resists corrosion
• Rubber handle offers soft grip and feel
• Lightweight design makes the product easy to wield

Typical Applications
• Agricultural
• Contracting
• Gardening

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Dutch Hoe, 128mm Head Width, Carbon Steel Tine Material, Not Insulated

Dutch Hoe, 128mm Head Width, Carbon Steel Tine Material, Not Insulated

SKU:RTL5224801K
MPN:RTL-522-4801K
  • Carbon steel blade offers durability and resilience
  • Aluminium shaft resists corrosion
  • Rubber handle offers soft grip and feel
Draw Hoe, 140mm Head Width, Carbon Steel Tine Material, Not Insulated

Draw Hoe, 140mm Head Width, Carbon Steel Tine Material, Not Insulated

SKU:RTL5224821K
MPN:RTL-522-4821K
  • Carbon steel blade offers durability and resilience
  • Aluminium shaft resists corrosion
  • Rubber handle offers soft grip and feel

Rows per page:

25

1-2 of 2