SKU:
STN5852562K
MPN:
1-11-911
£18.79
Ex VAT
£22.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
The original blade, the 1991 range from STANLEY® sets the industry standard. These highly resistant trapezoid blades fit most standard utility knives and are hardened and tempered to ensure sharpness over time. Suited for use when cutting everyday, general duty materials such as paper, cardboard and light sheet materials. Can be purchased as either a pack of 5 or 100. The product fits all standard STANLEY® utility knives and most other knives.
Features and Benefits
• Has been manufactured to STANLEY®'s industry leading standards
• Fits most utility knives making it a truly versatile product
• Tempered and hardened to ensure sharpness for longer and overall product durability
• Available as a pack of 5 or 100 to allow you to select the quantitiy that best suits your needs
Typical Applications
• Ideal for general duty applications and suited for use on paper, card, leather and most sheet material
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Shape | Trapezoid |
Brand | Stanley |
EAN | 3253561119118 |
ECLASS Code | 21040602 |
MFR Part No. | 1-11-911 |
Pack Quantity | 100 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |