Martor

Replacement Blade for Secumax & Secunorm Knifes, Pack of 10, 45.60

SKU:

MRR5372730H

MPN:

45.6

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (20)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Length: 39 mm
    Width: 18.4 mm
    Material thickness: 0.3 mm


    Ground-edge, 2-sided,
    Blade facets: single bevel edge-ground,
    Blade characteristics: 4-times usable blade.


    Packaging unit: 10 in transparent pack.


    Product Specification
    Attribute
    Value

    Blade Dimensions

    39mm x 18.4mm x 0.3mm

    Blade Edge Type

    Standard

    Blade Material

    Steel

    Blade Shape

    Straight

    Brand

    Martor

    ECLASS Code

    21040602

    MFR Part No.

    45.6

    Overall Length

    39mm

    Pack Quantity

    10

    Type

    Replacement Blade

    UNSPSC Code

    27111501