£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
All Stanley replacement plane irons are made from chrome carbon steel which has excellent edge retention characteristics and allows a razor sharp edge to be honed.
All cutters are fine rotary ground to give a flat surface that is easier to sharpen.
Attribute | Value |
---|---|
Adjustment Type | Depth of Cut |
Blade Material | Carbon Steel |
Blade Width | 41mm |
Body Colour | Grey |
Body Material | Iron |
Brand | Stanley |
Compatible Materials | Wood |
Cutting Angle | 25° |
Dimensions | 160mm x 40mm |
EAN | 3253560125080 |
ECLASS Code | 21042104 |
Finish/Coating | Machined Finish |
MFR Part No. | 0-12-508 |
Number of Blade Positions | 1 |
Overall Length | 160mm |
Overall Width | 40mm |
Type | Replacement Plane Iron |
UNSPSC Code | 27111903 |