£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Jack Plane
For rapidly removing stock, to prepare the rough timber before construction.
Attribute | Value |
---|---|
Adjustable Knob Material | Polypropylene |
Adjustment Type | Alignment |
Blade Material | Carbon Steel |
Blade Width | 50mm |
Body Colour | Black |
Body Material | Cast Iron |
Brand | Stanley |
Compatible Materials | Wood |
Cutting Angle | 25° |
Dimensions | 355mm x 50mm |
EAN | 5000366120058 |
ECLASS Code | 21042104 |
Finish/Coating | Chrome |
Handle Material | Polypropylene |
MFR Part No. | 1-12-005 |
Number of Blade Positions | 1 |
Overall Length | 355mm |
Overall Width | 50mm |
Type | Bailey No.5 Bench Plane |
UNSPSC Code | 27111903 |