Kennedy

Stem Cone shaped, Combination Edge & Centre Finder, 0.2087in.

SKU:

KEN5181440K

MPN:

5181440K

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    Cylinder Type
    For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110809

    ECLASS Code

    23049190

    Overall Length

    84mm

    Shank Diameter

    0.2in.

    Stem Type

    Cone shaped

    Tool Type

    Combination Edge & Centre Finder

    UNSPSC Code

    23153013