SKU:
KEN5181500K
MPN:
3001-0010
£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of a chuck body and four contact arms, this edge and centre finder set is designed to check 'run-out' or concentricity, straightness and alignment. The components will indicate the position of a datum point on a component or fixture from the centre line of a machine spindle. Suitable for use on drill presses, lathes, milling machines, borers and similar applications.
Features and Benefits
• Ground, hardened and polished contact arms ensure highly accurate centre locating
• Quick change "snap fit" body and arms to easily change your component when needed
• Supplied in a plastic wallet to effectively store and organise your tools
• Unique design universal indicator holder
Contents
• Chuck Body
• Universal Indicator Holder
• Needle Point
• Ball Contact
• Disc Contact
Typical Applications
• Engineering
• Manufacturing
• Workshops
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140018792 |
ECLASS Code | 23049190 |
Overall Length | 60 63 65mm |
Shank Diameter | 0.236in. |
Stem Type | Ball-ended |
Tip Material | Steel |
Tool Type | Combination Edge & Centre Finder |
UNSPSC Code | 23153013 |