£5.79
Ex VAT
£6.95
Inc VAT
6 Variations Available
Product Details
Product Specification
For malleable iron head hammers and split head hammers.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5036140212015 |
Face Diameter | 38mm |
Face Hardness | Soft |
Face Material | Copper |
Face Style | Smooth |
MFR Part No. | 71-312C |
UNSPSC Code | 27111610 |
Weight Each | 243g |