Kennedy

Claw Hammer, 16oz., Fibreglass Shaft, Anti-vibration

SKU:

KEN5254460K

MPN:

5254460K

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (50+)

    Product Details

    Available to purchase in varying sizes and specifications, including different shaft materials, this range of curved claw handles is suited for general, multi-purpose use. All products possess a fine grain, forged steel head, hardened and tempered with polished face and one curved claw. Each handle is designed for user comfort and control, no matter the material.


    Features and Benefits
    • One polished face and one curved claw for multi-purpose use
    • All products possess a drop forged steel head that is highly durable and delivers impactful blows
    • Available with either hardwood, hickory, fibreglass or tubular steel to suit your preferences and needs
    • Steel and fibreglass handled products also possess an anti-vibration feature to lessen the impact upon hands and wrists
    • Steel and fibreglass handled products also feature an anti-slip grip to increase user control


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140112896

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    450g

    Number of Pieces

    1

    Overall Length

    330mm

    Shaft Material

    Fibreglass

    Special Features

    Anti-vibration

    Type

    Claw Hammer

    UNSPSC Code

    27111602