noscriptThor Dead Blow Hammer, 1850g, Die-Cast Aluminium Shaft with Rubber Grip, Replaceable Head 20-2020 | Cromwell Tools

Thor

Dead Blow Hammer, 1850g, Die-Cast Aluminium Shaft with Rubber Grip, Replaceable Head

SKU:

THO5270459R

MPN:

20-2020

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (37)

    Product Details

    Supplied with two screw on, replaceable nylon faces, this range of dead blow hammers are suited for delivering heavy, strong blows whilst doing minimal damage on workpieces. The hollow, die cast head is partially filled with steel shot to add weight and minimise rebound and recoil. Ideal for use as a multi-purpose striking tool that excels at delivering tough and sustained blows without doing damage. Available in a variety of sizes and specifications to suit a range of needs.


    Features and Benefits
    • Head cavity is partly filled with steel shot which aids in preventing rebound
    • Faces can easily be replaced by hand to keep them working at an optimum level
    • Serrated metal head ensures the faces don't come loose during use
    • Handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip to aid in better control when wielding
    • Faces also have a shoulder for added durability as well as helping prevent fracture from misdirected blows


    Typical Applications
    • Ideal for use in assembly/fitting applications including engineering, toolmaking, shopfitting, partitioning, double glazing and any application in which minimal damage to the workpiece is needed


    Notes
    • Replacement Faces:
    • White Nylon - 76-720NF
    • Brown Polyurethane - 76-710TF


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936202019

    ECLASS Code

    21040901

    Face Hardness

    Hard

    Face Material

    Nylon

    Head Diameter

    63mm

    Head Material

    Aluminium Alloy

    Head Weight

    1850g

    MFR Part No.

    20-2020

    Number of Pieces

    1

    Overall Length

    370mm

    Shaft Material

    Rubber

    Special Features

    Replaceable Head

    Standards Met

    NSN No. 5120999771362

    Type

    Dead Blow Hammer

    UNSPSC Code

    27111602