£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Spark Resistant Sledge Hammer
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140406568 |
ECLASS Code | 21040901 |
Face Material | Aluminium Bronze |
Head Material | Aluminium Bronze |
Head Weight | 450g |
Number of Pieces | 1 |
Overall Length | 310mm |
Shaft Material | Fibreglass |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |