£13.89
Ex VAT
£16.67
Inc VAT
Product Details
Product Specification
This plasterer's trowel is comprised of an aluminium shank single tang banana pattern blade, a six rivet construction that is 'cross ground' to prevent drag and a wooden handle. Designed for laying on and finishing plaster.
Features and Benefits
• Aluminium shank is durable and hard wearing
• Wooden handle improves user comfort and grip when using
• Six rivet 'cross ground' construction prevents drag for accurate application of plaster
• Aluminium shank single tang
• Banana pattern
Typical Applications
• Bricklaying
• DIY
• Plastering
Attribute | Value |
---|---|
Brand | KennedyPro |
Dimensions | 280mm x 115mm |
EAN | 5036140022164 |
ECLASS Code | 21040604 |
Material | Aluminium |
Overall Length | 280mm |
Overall Width | 115mm |
Type | Trowel |
UNSPSC Code | 27112201 |