£14.49
Ex VAT
£17.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Constructed from high strength 'I' beam section vanadium steel, this range of adjustable wrenches from Kennedy® are manufactured with quality at the forefront. With heat treated jaws, a phosphated finish and slimline tapered jaws, each product guarantees an excellent performance even over time. Parallel jaws offer smooth adjustment whilst possessing a self-locking design. Completed with a 15° offset head angle.
Features and Benefits
• 15° offset head angle for positive torque control and accessibility even in awkward places
• Phosphated finish bolsters resistance to corrosion and general wear and tear
• Manufactured from high strength 'I' beam section vanadium steel to ensure product longevity
• Heat treated jaws guarantee grip and extended performance even with regular use
• Self-locking design stops the jaws opening accidentally even when under full load
Typical Applications
• Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications
Standards
• Conforms to BS 6333-1995 and DIN3117-1988
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140012936 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Handle Material | Steel |
Jaw Material | Steel |
Maximum Jaw Capacity | 17mm |
Number of Pieces | 1 |
Overall Length | 100mm |
Standards Met | BS 6333-1995 DIN3117-1988 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |