noscriptKennedy Adjustable Spanner, Steel, 18in./470mm Length, 60mm Jaw Capacity 5011180K | Cromwell Tools

Kennedy

Adjustable Spanner, Steel, 18in./470mm Length, 60mm Jaw Capacity

SKU:

KEN5011180K

MPN:

5011180K

£74.49

Ex VAT

£89.39

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high strength 'I' beam section chrome vanadium steel with heat treated jaws, these adjustable wrenches are ideal for professional use in a wide range of industries including automotive, agricultural engineering and maintenance. Each wrench boasts a high polished corrosion-resistant finish, a 15° offset head angle, slimline tapered jaws that can be adjusted and have a self-locking design that prevents the jaws from opening unintentionally even when under full load. The wrenches are available in a range of sizes to suit your needs.


    Features and Benefits
    • Manufactured from high strength 'I' beam section chrome vanadium steel for maximum durability and product longevity
    • Jaws are heat treated for extended tool life and superior gripping strength
    • Chrome plated, high polished finish bolsters the product's resistance to corrosion
    • 15° offset head angle makes for easier turning and increased torque
    • Slimline tapered jaws allow for turning in even confined spaces
    • Self locking design prevents the jaws from opening and slipping accidentally
    • Available in a range of sizes to suit your exact requirements


    Typical Applications
    • Plumbing
    • Construction
    • Engineering
    • DIY
    • Automotive


    Standards
    • ISO 6787-1982
    • ASME B.107.8M-1996
    • BS 6333-1995
    • DIN3117-1988
    • JIS B4604-1976


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140012448

    ECLASS Code

    21040190

    Finish/Coating

    Chrome

    Handle Material

    Steel

    Jaw Material

    Steel

    Maximum Jaw Capacity

    60mm

    Number of Pieces

    1

    Overall Length

    470mm

    Standards Met

    ASME B.107.8M-1996 BS 6333-1995 DIN3117-1988 ISO 6787-1982 JIS B4604-1976

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700