Kennedy

Wide Jaw Adjustable Spanner, Steel, 6in./150mm Length, 34mm Jaw Capacity

SKU:

KEN5015060K

MPN:

5015060K

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from drop forged chrome vanadium steel and complete with a phosphated finish, this range of adjustable wrenches are suited for industrial applications. Possessing a rubber comfort grip handle, ultra thin head design and a wider jaw than conventional adjustable wrenches, the product is complete with a 15° offset head angle. Available in varying sizes each with a laser etched millimetre graduation on the head.


    Features and Benefits
    • Manufactured from drop forged chrome vanadium steel for durability
    • Available in varying sizes to suit your needs
    • Laser etched graduated metric scale on the head ensures accurate measurements and setting
    • Ultra thin head makes the product suited for use in confined spaces
    • Ergonomic rubber grip handle bolsters comfort and control for the user
    • 50% wider jaw than most adjustable wrenches


    Typical Applications
    • Automotive
    • Plumbing
    • DIY
    • Construction


    Standards
    • Conforms to ISO 6787-1982
    • Conforms to ASME B.107.8M-1996
    • Conforms to BS 6333-1995
    • Conforms to DIN3117-1988
    • Conforms to JIS B4604-1976


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140239739

    ECLASS Code

    21040190

    Finish/Coating

    Chrome

    Handle Material

    Rubber

    Jaw Material

    Steel

    Maximum Jaw Capacity

    34mm

    Number of Pieces

    1

    Overall Length

    150mm

    Standards Met

    8M-1996, BS 6333-1995 ASME B.107 DIN 3117-1988 ISO 6787-1982 JIS B4604-1976.

    Type

    Wide Jaw Adjustable Spanner

    UNSPSC Code

    27111700