noscriptBahco Adjustable Spanner, Steel, 6.5in./170mm Length, 32mm Jaw Capacity 9029 | Cromwell Tools

Bahco

Adjustable Spanner, Steel, 6.5in./170mm Length, 32mm Jaw Capacity

SKU:

BAH5015611B

MPN:

9029

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (50+)

    Product Details

    With a short handle yet a wide opening jaw, this range of adjustable wrenches are ideal for working in awkward or confined spaces such as under sinks. Combining a wide head with a slimline design, the ERGO™ technology ensures comfort, quality and high performance. Constructed from steel alloy with a phosphated finish. Available in a range of sizes and specifications to suit your needs.


    Features and Benefits
    • Available to purchase in a variety of sizes and specifications
    • Designed according to the ERGO™ process that balances safety, comfort and quality
    • Shorter handle than most standard wrenches to allow for working in confined spaces and awkward areas
    • Extra-wide jaw opening that won't fall out even when at maximum opening capacity
    • Slimline head allows for bolstered accessibility as well as quality of performance
    • Laser etched metric scale on the head for quick and accurate jaw adjustment
    • Thermoplastic handle is resistant to skydrol and oil and evenly distributes pressure and weight to minimise hand fatigue
    • Tool is manufactured from a high quality alloy steel forged in one piece for durability
    • Phosphated anti corrosion finish and precision hardened for longevity
    • Jaws placed at a 15° angle for optimum grip


    Typical Applications
    • Plumbing
    • Automotive
    • Workshops
    • DIY
    • Engineering
    • Construction


    Standards
    • Conforms to ISO 6787
    • Conforms to DIN 3117
    • Conforms to ASME B107.8-2003
    • Conforms to BS 6333


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314153010612

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    Thermoplastic

    Jaw Material

    Steel

    Maximum Jaw Capacity

    32mm

    MFR Part No.

    9029

    Number of Pieces

    1

    Overall Length

    170mm

    Standards Met

    ASME B107.8M - 2003 BS 6333 DIN 3117 ISO 6787

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700