£61.99
Ex VAT
£74.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Boasting an ERGO™ design for comfort, a forged alloy steel construction and a phosphates finish, this range of adjustable spanners is a great all-round range of tools for the professional user. Available in a variety of sizes, the product can also be used as a pipe wrench when the reversible jaw is turned.
Features and Benefits
• Developed according to the scientific ERGO™ process for maximum comfort, control and safety when using
• The adjustable spanner can also be used as a pipe wrench; simply remove and turn the reversible jaw
• Toothed jaw is induction hardened and can be used on extremely hard materials
• Head combines slim design for accessibility with strength for performance to deliver no matter the job at hand
• 15° angled parallel jaws provide a firm grip and optimal reach in restricted areas
• Laser etched mm scale on the head for accurate and quick pre-adjusting
• Skydrol- and oil-resistant rubber handle for durability
• High-performance alloy steel forged in a single piece to enhance strength
• Phosphate finish, precision-hardened and anti-corrosion treated for overall tool longevity
Typical Applications
• Plumbing
• Engineering
• DIY
• Automotive
Standards
• ISO 6787
• ASME B107.8-2003
• BS 6333
• DIN 3117
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150101726 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Thermoplastic |
Jaw Material | Steel |
Maximum Jaw Capacity | 35mm |
MFR Part No. | 9073 P |
Number of Pieces | 1 |
Overall Length | 308mm |
Series | ERGO™ |
Standards Met | ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |