£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high-quality alloy steel that has been phosphated, hardened and anti-corrosion treated, this adjustable wrench is the ideal product for industrial use. With a large, comfortable handle for increased leverage, a wide opening, graduated jaw and the ability to accurately preset measurement this wrench possesses a right-turning screw.
Features and Benefits
• Highly durable steel forged in one piece for added strength
• Precision hardening makes for a robust product even with regular use
• Phosphate finish protects against corrosion and general wear and tear
• Long handle allows for greater leverage on stubborn nuts
• 22.5° head angle allows for greater accessibility to hard-to-reach areas
• Large size and wide opening makes for a versatile product
• Laser etched scale in mm for pre-adjusting and accurate measurements
Typical Applications
• Automotive
• Plumbing
• Engineering
• DIY
Standards
• ISO 6787
• DIN 3117
• ASME B107.8-2003
• BS 6333
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150005406 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Maximum Jaw Capacity | 85mm |
MFR Part No. | B87 |
Number of Pieces | 1 |
Overall Length | 770mm |
Series | 80 |
Standards Met | ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |