£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Constructed of precision ground and hardened stainless steel, these multipurpose cutters are ideal for a host of uses. Available as both straight and offset, both products possess one serrated cutting edge to reduce slipping. With lightweight polypropylene handles with spring loaded action and an easy to reach safety thumb lock, convenient for right and left hand users. A staple of any good tool kit. Hardened to HRC 50-54.
Features and Benefits
• Blades manufactured from durable stainless steel for product longevity
• Handles made from lightweight polypropylene for comfort and bolstered grip
• Precision ground and hardened blades hold a good cutting edge even with regular use
• Available in two sizes to allow you to purchase the product that best suits your requirements
Typical Applications
• Ideal for use when cutting various materials including:
• Cardboard
• Leather
• Rope and cord
• Wire
• Paper
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Cardboard Cord Leather Paper Rope Wire |
EAN | 5036140269675 |
ECLASS Code | 21049090 |
Handle Material | Polypropylene |
Handle Shape | Offset |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 190mm |
Type | Tin Snips |
Type of Cut | Left Right |
UNSPSC Code | 27111519 |