SKU:
KEN5181600K
MPN:
5181600K
£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Supplied in hardwearing PVC pocket wallets with tie fastening, these hollow punch sets are ideal for punching clean-edged holes in leather, wood, plastics, card and paper. Manufactured from hardened carbon steel.
Features and Benefits
• Punches manufactured from hardened carbon steel for longevity and strength
• Supplied in a PVC wallet to keep your tools organised and stored
• Available with varying sizes to suit your requirements
Typical Applications
• Textile Working
• Hobbyists and Crafts
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Card Leather Paper Plastic Wood |
EAN | 5036140111134 |
ECLASS Code | 21040706 |
Handle Material | Carbon Steel |
Head Shape | Round |
Overall Length | 105 115 117mm |
Point Diameter | 10 11 12 5 6 8mm |
Tip Material | Carbon Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |