Kennedy

Carbon Steel, Punch Set, Point 10mm/12mm/16mm/19mm/6mm/8mm, 100mm/105mm/115mm/117mm/118mm

SKU:

KEN5181650K

MPN:

5181650K

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    Supplied in hardwearing PVC pocket wallets with tie fastening, these hollow punch sets are ideal for punching clean-edged holes in leather, wood, plastics, card and paper. Manufactured from hardened carbon steel.


    Features and Benefits
    • Punches manufactured from hardened carbon steel for longevity and strength
    • Supplied in a PVC wallet to keep your tools organised and stored
    • Available with varying sizes to suit your requirements


    Typical Applications
    • Textile Working
    • Hobbyists and Crafts
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Card Leather Paper Plastic Wood

    EAN

    5036140111141

    ECLASS Code

    21040706

    Handle Material

    Carbon Steel

    Head Shape

    Round

    Overall Length

    105 115 117 118mm

    Point Diameter

    10 12 16 19 6 8mm

    Tip Material

    Carbon Steel

    Type

    Punch Set

    UNSPSC Code

    27111505