£8.49
Ex VAT
£10.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Comprising of a textured rubber case, lacquered blade and locking spring assisted blade return, this range of tape measures are ideal for working professionals. With a riveted metal end hook, steel belt clip and wrist strap and corrosion resistant finish, there is an emphasis on affordable quality. Complete with an action lock to hold the blade in place. Products that are 5m and longer, have tape hooks with four rivets, 3m/10' tape hooks have two. Products with a Metric/Imperial blade have 1/32", 1/16" inch and mm graduations, the metric-only blades have mm and cm graduations.
Features and Benefits
• Blades possess a lacquered finish to bolster resistance
• Available to purchase with imperial and metric graduations, or metric only to suit your preferences
• Textured rubber non-slip grip case for improved comfort and impact resistance
• Steel belt clip and wrist strap to allow for ease of transportation
• Spring assisted blade return and lock
• Riveted metal hook end allows for accurate inside and outside measuring
Typical Applications
• Ideal for professional use by carpenters, plumbers, electricians, construction workers, decorators, shop fitters and DIY enthusiasts
Warnings
• Blades are sharp and therefore are meant to be guided back into the housing to minimise risk of injury to personnel and damage to the blade
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Yamoto |
Coating | Lacquer |
EAN | 5036140009356 |
ECLASS Code | 21160103 |
Frame Material | Plastic Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
Product Type | Heavy Duty Tape Measure |
Resistance Properties | Corrosion-resistant |
Series | Dynamic Grip |
Special Features | Belt Clip EEC Class II Lanyard Rubber Grip Spring Blade Return |
UNSPSC Code | 27111801 |