Kennedy

5:1 Torque Multiplier Plus Reaction Bars - 1500Nm 1/2in.

SKU:

KEN5573620K

MPN:

5573620K

£610.29

Ex VAT

£732.35

Inc VAT

IN STOCK (5)

    Product Details

    For use with a wide range of drive tools such as ratchet and torque wrenches, these torque multipliers are an easy way to multiply the torque applied to the input drive by 5 times. Each multiplier includes a straight reaction bar and reaction arm and is ideal for maintenance and servicing applications in automotive and construction industries. Supplied in a carry case, the product is available with either a 1/2inch. or 3/4inch. square drive to suit your needs.


    Features and Benefits
    • Ideal for applications where no electrical or air supply is available
    • Aids the loosening of nuts that are corroded or seized
    • Accurate to within ±4%, taking the uncertainty out of high torque tightening
    • Supplied in a robust carry case for ease of storage, transportation, organisation and protection
    • Available with either a 1/2inch. or 3/4inch. square drive input to suit your needs


    Typical Applications
    • Production line
    • Manufacturing
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±4%

    Brand

    Kennedy

    EAN

    5036140255685

    ECLASS Code

    21040190

    Includes

    Carry Case Reaction Bar Straight Reaction Bar

    Multiplication Ratio

    5:1

    Square Drive Input

    1/2in.

    Square Drive Output

    3/4in.

    Torque Range

    - 1500Nm

    UNSPSC Code

    27111715