£474.00
Ex VAT
£568.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For use with a wide range of drive tools such as ratchet and torque wrenches, these torque multipliers are an easy way to multiply the torque applied to the input drive by 5 times. Each multiplier includes a straight reaction bar and reaction arm and is ideal for maintenance and servicing applications in automotive and construction industries. Supplied in a carry case, the product is available with either a 1/2inch. or 3/4inch. square drive to suit your needs.
Features and Benefits
• Ideal for applications where no electrical or air supply is available
• Aids the loosening of nuts that are corroded or seized
• Accurate to within ±4%, taking the uncertainty out of high torque tightening
• Supplied in a robust carry case for ease of storage, transportation, organisation and protection
• Available with either a 1/2inch. or 3/4inch. square drive input to suit your needs
Typical Applications
• Production line
• Manufacturing
• Automotive
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Kennedy |
EAN | 5036140255692 |
ECLASS Code | 21040190 |
Includes | Carry Case Reaction Bar Straight Reaction Bar |
Multiplication Ratio | 5:1 |
Square Drive Input | 3/4in. |
Square Drive Output | 1in. |
Torque Range | - 2700Nm |
UNSPSC Code | 27111715 |