£54.69
Ex VAT
£65.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Reversible Ratchet Head
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Spigot Size | 16mm |
Drive Size | 3/8in. |
EAN | 5036140251724 |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Reversible Ratchet Head |
Shape | Square Drive |
Size | 16mm |
Square Drive Size | 3/8in. |
UNSPSC Code | 27111715 |