Q-Torq

Pre-Set Torque Driver 6 to 406 cNm 1/4in.

SKU:

KEN5555800K

MPN:

5555800K

£87.79

Ex VAT

£105.35

Inc VAT

IN STOCK (44)

    Product Details

    ¼" A/F female hexagon socket which will accept screwdriver bits.
    Can be converted to a male end by using the appropriate adaptor. Can be pre-set to any torque value within range by using a Torque Calibration Analyser. Can be fitted with 'impact-free resetting' option. Manufactured to ISO 6789-2:2017. (Repeatability at +/- 6% of set torque).


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±6%

    Brand

    Q-Torq

    Drive Size

    1/4in.

    Drive Type

    Hexagon

    EAN

    5036140018044

    ECLASS Code

    21040190

    Handle Material

    Anodised Aluminium

    MFR Part No.

    LS406H

    Overall Length

    195mm

    Torque Adjustability

    Pre-Set

    Torque Range

    6 to 406 cNm

    UNSPSC Code

    27111715

    Weight Each

    300g