noscriptKennedy 5" PLASTIC HANDLE TAILORS SEAM CUTTERS 5333500K | Cromwell Tools

Kennedy

5" PLASTIC HANDLE TAILORS SEAM CUTTERS

SKU:

KEN5333500K

MPN:

5333500K

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Thread Scissors
    Compact design to fit comfortably in the palm of the hand provides precise control of the cutting action when removing threads from garments. Spring loaded blade opening.


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Brand

    Kennedy

    Compatible Materials

    Textiles

    EAN

    5036140114227

    ECLASS Code

    21040600

    End Shape

    Pointed

    Finish/Coating

    N/A

    Hand Preference

    Right Hand

    Handle Colour

    Black

    Handle Material

    Plastic

    Handle Shape

    Offset

    Overall Length

    125mm

    Protection Features

    N/A

    Standards Met

    N/A

    UNSPSC Code

    27111506