SKU:
RTL5222210K
MPN:
RTL-522-2210K
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Precision heat treated carbon steel blade with rust resistant coating. Aluminium handle with bi-material grip. Easy cutting.
Attribute | Value |
---|---|
Blade Finish/Coating | Rust Resistant Coating |
Blade Material | Heat Treated Carbon Steel |
Brand | Rutland |
Cutting Action | Anvil |
EAN | 5036140258846 |
ECLASS Code | 21040302 |
Handle Material | Bi-Material |
Insulated | No |
Overall Length | 28in |
Telescopic | No |
UNSPSC Code | 27112007 |