£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
Designed to be fully customisable, this pocket box from Raaco® is a robust product. Made from a clear polypropylene and suitable for use with inserts A71, A73, A75 or A78 inserts, it's the handy, compact storage solution for your small components and parts.
Features and Benefits
• Manufactured from durable polyproylene, making it virtually unbreakable
• Transparent design allows for instantaneous identification of parts and makes inventory easier
• Allows you to customise your storage with the option of removable inserts (sold separately)
Typical Applications
• Ideal for use when storing, organising and transporting small components and parts
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439118682 |
MFR Part No. | 118682 |
Number of Compartments | 1 |
Overall Height | 27mm |
Overall Length | 119mm |
Overall Width | 95mm |
Product Material | Polypropylene |
Type | Storage Box |
UNSPSC Code | 24112401 |