£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Available with one or two round edges. Parallel edges, both edges cut for filing and sharpening saws. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091658 |
ECLASS Code | 21042102 |
File Thickness | 4.6mm |
Handle Material | No Handle Included |
Material Application | Non-Ferrous Metals |
Overall Length | 300mm |
Overall Width | 29.1mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Mill Saw |
Type of Cut | Second |
UNSPSC Code | 27111929 |