£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Two equal surfaces, tapered to knife point. For filing and deburring narrow grooves, slits and gear-teeth. Used principally by tool and die makers on work with acute angles. Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
File Thickness | 4.0-1.5mm |
Handle Material | No Handle Included |
Overall Length | 150mm |
Product Type | Precision File |
Standards Met | Manufactured to BS498:1990 |
Type | Knife |
Type of Cut | Cut 0 |
UNSPSC Code | 27111929 |