£16.79
Ex VAT
£20.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Available in a range of sizes, these 26-Piece Letter Sets A - Z feature stencils manufactured from hard-wearing quality aluminium with precision-cut letters for a clean sharp image. Suitable for use with all paints and marking compounds for marking packing cases with shipping details, loading/work bay walls for identification, car park spaces and countless other applications.
Features and Benefits
• All sets contain all 26 letters of the alphabet for the full scope of application
• Stencils are manufactured from aluminium for durability and longevity
• Available in various sizes to suit your requirements
• Precision cut letters for accurate painting and labelling
Typical Applications
• Car Park and Load Bay Marking
• Warehousng
• Packing
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | A B C D E F G H I J K L M N O P Q R S T U X Y Z |
Character Height | 50mm |
Dimensions | 85x70mm |
EAN | 5036140119505 |
ECLASS Code | 24252001 |
Material | Steel |
Number of Pieces | 26 |
Overall Height | 85mm |
Overall Width | 70mm |
Resistance Properties | Waterproof |
UNSPSC Code | 27112300 |