£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
Ideal for assembly and repair tasks, the insulated VDE safety tools set offers eighteen safety insulated pieces to protect against up to 1000 volts of electricity.
Features and Benefits
• Carry case inlay keeps tools secure when on the move
• Size and safety information printed on the body of each tool for easy identification
• Dual layer safety insulation protects against up to 1000 volts of electricity
Contents
• 1 x 200mm t-handle
• 2 x extension bars (125mm, 250mm)
• 11 x sockets (10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 22mm, 24mm, 27mm, 32mm)
• 3 x inhex sockets (5mm, 6mm, 8mm)
• 1 x 370mm torque wrench
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140498426 |
ECLASS Code | 21043090 |
Finish/Coating | Chrome-Plated |
Number of Pieces | 18 |
Set Type | Socket & Wrench Tool Kit |
Size System | Metric |
Socket Size Range | 10mm - 32mm |
Standards Met | IEC 60900 |
UNSPSC Code | 27113201 |