SKU:
SPR5672880K
MPN:
SPR-567-2880K
£5.79
Ex VAT
£6.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Crafted for strength and durability, this set ensures the longevity of your storage units while providing a cost-effective alternative to purchasing an entirely new cabinet or chest. The lock and key set is compatible with a variety of Kennedy® storage solutions, offering a seamless replacement process.
Features and Benefits
• Plastic handle for a good gripping surface
• Clearly marked for easy identification
• Supplied in pairs for a spare key in case of loss
• Easy to replace the lock with a secure bolt fixing
Typical Applications
• Compatible with a wide range of Kennedy® tool cabinets and chests
Notes
Compatible with:
• KEN5941540K, KEN5942020K, KEN5942040K, KEN5942120K, KEN5942140K, KEN5942220K, KEN5942240K, KEN5942320K, KEN5942340K & KEN5942420K
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 23200208 |
Material | Metal |
Suitable for use with | Yamoto & Senator 26"/27" Tool Chests & Roller Cabinets |
Type | Replacement Lock/Key |
UNSPSC Code | 24112401 |