SKU:
KEN5932040K
MPN:
5932040K
£15.99
Ex VAT
£19.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Consisting of two deep trays for storage, built in tool holders and a ribbed handle, these tool tote trays are ideal for transporting and storing your most used hand tools and components. Available in two sizes and constructed from a high quality, impact resistant plastic, they are the perfect product for everyday, multi-purpose use.
Features and Benefits
• Ribbed grip handle to improve comfort and grip when transporting your tools
• Manufactured from an impact resistant plastic that is impervious to general wear and tear
• Available in two varying sizes to allow you to best select the product that suits your requirements
• Open design allows for easy access to your most used tools
Typical Applications
• Ideal for use as stand alone products to easily transport your most used tools, or as inserts in your pre-existing toolbox to add storage space
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140462120 |
ECLASS Code | 21100101 |
Height | 147mm |
Length | 392mm |
Lock Type | None |
Number of Compartments | 2 |
Product Material | Impact Resistant Plastic |
Type | Tote Tray |
UNSPSC Code | 24112401 |
Width | 279mm |