£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
The Kennedy Box Beam Level is ideal for professionals and DIY enthusiasts needing precise levelling. It includes three levels (180cm, 60cm, 30cm), each with three high-visibility vials (2 plumb, 1 horizontal) and an accuracy of 0.029° (0.5 mm/m). Made from a durable light alloy with an electrostatic powder coating, these levels are easy to clean and built to last.
Feautres and Benefits
• High-visibility vials: 2 plumb, 1 horizontal
• Accuracy: 0.029° (0.5 mm/m)
• Durable light alloy construction
• Electrostatic powder coating for easy cleaning
• Includes 180cm, 60cm, and 30cm levels
• Comes with three carpenter's pencils and a key ring level
Typical Applications
• Construction
• Engineering
• DIY
• Manufacturing
Attribute | Value |
---|---|
Accuracy | 0.75mm/m |
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140258938 |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Level Type | Box-Beam Level |
Number of Vials | 3 |
Overall Length | 600mm |
Pack Quantity | 1 |
Pack Type | Single |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |