£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
FAdjustment by means of a spindle allows for added clamping pressure and more secure clamping in metal fabrication work. Spindle adjustment: Enables clamping for precise work. Swivel pad & Pivot foot: Allow extra firm clamping, even on tapered surfaces. Copper plated spindle and clamping points ensure weld splatter will not adhere.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118966 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
MFR Part No. | 334-100 |
Opening Capacity | 100mm |
Overall Length | 330mm |
Throat Depth | 90mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |