noscriptKennedy 2in./50mm Locking C-Clamp, Steel Jaw, Ergonomic Handle 5589330K | Cromwell Tools

Kennedy

2in./50mm Locking C-Clamp, Steel Jaw, Ergonomic Handle

SKU:

KEN5589330K

MPN:

5589330K

£15.29

Ex VAT

£18.35

Inc VAT

IN STOCK (50+)

    Product Details

    These locking C-clamp pliers possess a wide and deep jaw profile that allows the product to clear obstacles and firmly clamp sections that a normal grip wrench cannot. With swivel contact pads to allow tapered surfaces to be clamped, the product is available in a range of sizes to suit your needs. Manufactured from steel, each piece is highly robust.


    Features and Benefits
    • Adjustable jaw opening to fit your desired workpiece with ease
    • Ergonomic design ensures comfortable handling
    • No Pinch, easy release action minimises the likelihood of accidents
    • Concave profile allows for a for better push-pull action
    • Available in a range of sizes to suit your needs
    • Wide and deep jaw profile
    • Clears obstacles to firmly clamp sections that a normal grip wrench cannot
    • With swivel contact pads to allow tapered surfaces to be clamped


    Typical Applications
    • DIY
    • Carpentry
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140242654

    ECLASS Code

    21020501

    Handle Type

    Ergonomic

    Jaw Material

    Steel

    Opening Capacity

    50mm

    Overall Length

    165mm

    Type

    Locking Clamp

    UNSPSC Code

    27112100