£3.19
Ex VAT
£3.83
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This fixed blade trimming knife possesses a die cast body with a heavy duty knurled style for extra grip to provide a greater degree of control and comfort. With a fixed blade, the product also boasts a lanyard hole and is supplied with 5 heavy duty blades.
Features and Benefits
• Lanyard hole allows the user to attach the knife to their person for maximum safety
• Die cast body is extremely durable for product longevity
• Complete with 5 heavy duty blades to reduce tool downtime
• Knurled style grip on the body improves user comfort and control when using
Typical Applications
• Construction
• Carpet Fitting
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140014664 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Aluminium |
Number of Functions | 1 |
Overall Length | 135mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |