£3.99
Ex VAT
£4.79
Inc VAT
9 Variations Available
Product Details
Product Specification
This TXS tamper-proof torx key from Kennedy® is in an L-wrench shape. TXS keys are the same shape as standard TX keys, but have a security hole in the middle to prevent tampering.
Features and Benefits
• Security hole in the middle ensures tampering does not occur
• Black oxide finish protects the keys from corrosion as well as general wear and tear
• Manufactured from chrome-molybdenum steel making for a durable product
Typical Applications
• Automotive
• Furniture Assembly
• Bicyle Repair
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Kennedy |
EAN | 5036140046146 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Steel |
MFR Part No. | 045-2727-KB4S |
Number of Pieces | 1 |
Overall Length | 69mm |
Pack Type | Single |
Tip Material | Steel |
Tip Size | T27 |
Tip Type | Tamper-Proof Torx |
UNSPSC Code | 27111716 |