£84.99
Ex VAT
£101.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Specially designed 2-component handle maximises control and comfort. Precison ground blades, honed, hardened and tempered. With tip protectors. In exclusive wooden box.
6 Piece Set: 424P-S6-EUR: 6, 10, 12, 18, 25 and 32mm.
8 Piece Set: 424P-S8-EUR: 6, 10, 12, 18, 25 and 32mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 10 12 18 25 32 6mm |
Brand | Bahco |
EAN | 7311518269968 |
ECLASS Code | 21040605 |
Handle Material | Impact Resistant Plastic Nylon |
MFR Part No. | 424P-S6-EUR |
Number of Pieces | 6 |
Overall Length | 265mm |
Product Type | Wood Chisel Set |
Special Features | Splitproof |
UNSPSC Code | 27111901 |