noscriptKennedy Electricians Chisel, Chrome Vanadium Steel, 57mm x 230mm 5057120K | Cromwell Tools

Kennedy

Electricians Chisel, Chrome Vanadium Steel, 57mm x 230mm

SKU:

KEN5057120K

MPN:

5057120K

£5.89

Ex VAT

£7.07

Inc VAT

IN STOCK (50+)

    Product Details

    Used for prising floorboards and cutting part of the board prior to lifting. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. For use on brickwork, masonry and cold metals.


    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Blade Width

    57mm

    Brand

    Kennedy

    EAN

    5036140110007

    ECLASS Code

    21040605

    Handle Material

    Steel

    Overall Length

    230mm

    Product Type

    Electricians Chisel

    Shank Shape

    Octagonal

    UNSPSC Code

    27111901